61003
Icotek Cable Tie Mounts, KBH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61003

Icotek Cable Tie Mounts, KBH Series

61003

Icotek Cable Tie Mounts, KBH Series
KBH-RBA plugable - natural
MFG Item Number
61003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, KBH Series
Item #
61003
KBH-RBA plugable - natural

KBH Series Information

  • Assembly within Seconds
  • Secure Hold
  • Flexible Usage
These holders can be used in combination with hook‑and‑loop cable ties KLKB and hook‑and‑loop tape KLB. A large variety of holders provides unique and numerous mounting possibilities.

Specifications

Specifications
Manufacturer Part Number 61003
Manufacturer Icotek
Product Series KBH
Family Series Icotek Cable Tie Mounts, KBH Series
Description KBH-RBA plugable - natural
Mounting Plug
Color Natural
Comments Plugs into 6 mm Hole
Net Weight 0.07 lbs
Gross Weight 0.065 lbs