61013

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61013 Icotek Cable Ties, KLB Series, KLB 20mm sw

MFG Item Number
61013

61013 Icotek Cable Ties, KLB Series, KLB 20mm sw

MFG Item Number
61013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, KLB Series
Item #
61013
KLB 20mm sw

KLB Series Information

  • The Cable Tie Material Is Gentle on Cables, Especially If There Are Vibrations
  • Reusable
  • Adaptable
Cable ties with hook‑and‑loop fasteners are a more and more common fixing mode for cables. They are used instead of standard cable ties, because they can be easily closed and opened several times. The soft material is gentle on cables, especially where vibrations are present. Hook‑and‑loop cable ties are available individually (KLKB) in four different sizes or as a continuous tape roll (KLB) in four different sizes.

Specifications

Specifications
Manufacturer Part Number 61013
Manufacturer Icotek
Product Series KLB
Family Series Icotek Cable Ties, KLB Series
Description KLB 20mm sw KLKB | KLB Hook-And-Loop Cable Ties
Type Hook and Loop
Width 0.8 "
Material Polypropylene
Color Black
Comments 25 Meter Roll
Net Weight 0 lbs
Gross Weight 0 lbs