61022

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61022 Icotek Cable Ties, KLKB Series, KLKB 200 x 13 black

MFG Item Number
61022

61022 Icotek Cable Ties, KLKB Series, KLKB 200 x 13 black

MFG Item Number
61022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, KLKB Series
Item #
61022
KLKB 200 x 13 black

KLKB Series Information

  • The Cable Tie Material Is Gentle on Cables, Especially If There Are Vibrations
  • Reusable
  • Adaptable
Cable ties with hook‑and‑loop fasteners are a more and more common fixing mode for cables. They are used instead of standard cable ties, because they can be easily closed and opened several times. The soft material is gentle on cables, especially where vibrations are present. Hook‑and‑loop cable ties are available individually (KLKB) in four different sizes or as a continuous tape roll (KLB) in four different sizes.

Specifications

Specifications
Manufacturer Part Number 61022
Manufacturer Icotek
Product Series KLKB
Family Series Icotek Cable Ties, KLKB Series
Description KLKB 200 x 13 black KLKB | KLB Hook-And-Loop Cable Ties
Length 7.87 "
Nominal Length 7 "
Type Hook and Loop
Width 0.51 "
Material Polypropylene
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs