Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61028 Icotek Cable Ties, KLKB 300x17 black as roll
MFG Item Number
61028

61028 Icotek Cable Ties, KLKB 300x17 black as roll

MFG Item Number
61028
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
61028
KLKB 300x17 black as roll

Series Information

Specifications

Specifications
Manufacturer Part Number 61028
Manufacturer Icotek
Family Series Icotek Cable Ties
Description KLKB 300x17 black as roll
Length 11.81 "
Nominal Length 12 "
Type Hook and Loop
Width 0.67 "
Material Polypropylen
Color Black
Comments Halogen Free, Silicone Free
Net Weight 0 lbs
Gross Weight 0 lbs