Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 16407B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | 3/4in. BOX SPACER |
| Trade Size | 3/4 " |
| Material | Die-Cast Zinc |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Spacing Distance | 0.31 " |
| Approvals | UL, CSA |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |