61125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61125 Icotek Cable Ties, KB Series, KB 22 natural 2,6x135 mm

MFG Item Number
61125

61125 Icotek Cable Ties, KB Series, KB 22 natural 2,6x135 mm

MFG Item Number
61125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, KB Series
Item #
61125
KB 22 natural 2,6x135 mm

KB Series Information

  • Polyamide 6.6
  • Black or Natural Color
  • Oil and Mold Resistant
  • UL94‑V2
Cable ties are proven utilities for economical bundling and fixing of cables, looms, tubes, conduits and many other components, e.g. for achieving strain relief.

Specifications

Specifications
Manufacturer Part Number 61125
Manufacturer Icotek
Product Series KB
Family Series Icotek Cable Ties, KB Series
Description KB 22 natural 2,6x135 mm
Length 5.315 "
Nominal Length 5 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Width 0.102 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs