Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61210B Halex Conduit Mounts, STRAP RGD 2 HOLE 1in.
MFG Item Number
61210B

61210B Halex Conduit Mounts, STRAP RGD 2 HOLE 1in.

MFG Item Number
61210B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
61210B
STRAP RGD 2 HOLE 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 61210B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description STRAP RGD 2 HOLE 1in.
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
496-5
496-5
Eaton's Crouse-Hinds series Conduit Mounts