612F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
612F ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 60MM SQ X 15MM DP 12VDC 17CFM
MFG Item Number
612F

612F ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 60MM SQ X 15MM DP 12VDC 17CFM

MFG Item Number
612F
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
612F
FAN, 60MM SQ X 15MM DP 12VDC 17CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 612F
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 60MM SQ X 15MM DP 12VDC 17CFM SINTEC BEARING
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 15 mm
Air Flow 17 CFM
Power Consumption 1 W
Fan Speed 3,900 RPM
Noise Level 27 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature '-4-158 °F
Net Weight 0.07 lbs
Gross Weight 0.17 lbs