612NGHH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

612NGHH

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

612NGHH

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 60MM SQ X 25MM DP 12VDC 33CFM
MFG Item Number
612NGHH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
612NGHH
FAN, 60MM SQ X 25MM DP 12VDC 33CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 612NGHH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 60MM SQ X 25MM DP 12VDC 33CFM SINTEC BEARING
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 25 mm
Air Flow 33 CFM
Power Consumption 3.8 W
Noise Level 43 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature '-4-158 °F
Net Weight 0.145 lbs
Gross Weight 0.145 lbs