612NH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
612NH ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN
MFG Item Number
612NH

612NH ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN

MFG Item Number
612NH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
612NH
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 612NH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 25 mm
Air Flow 27 CFM
Power Consumption 2 W
Fan Speed 5,600 RPM
Noise Level 38 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature -4-158 °F
Net Weight 0.14 lbs
Gross Weight 0.14 lbs