Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61410B

Halex Conduit Mounts

61410B

Halex Conduit Mounts
1in. Flat Drive Strap
MFG Item Number
61410B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
61410B
1in. Flat Drive Strap

Series Information

Specifications

Specifications
Manufacturer Part Number 61410B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description 1in. Flat Drive Strap
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Nail
EMT Size (in) 1 "
Net Weight 0.024 lbs
Gross Weight 0.024 lbs
Alternatives
NS3
NS3
Eaton's Crouse-Hinds series Conduit Mounts