Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61430 MARS Contactors, DC Contactor, 3-P N/O, 24VAC Coil,
MFG Item Number
61430

61430 MARS Contactors, DC Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
61430
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
61430
DC Contactor, 3-P N/O, 24VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number 61430
Manufacturer MARS
Family Series MARS Contactors
Description DC Contactor, 3-P N/O, 24VAC Coil, 40A Resistive, 30A FLA
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 3NO
Termination Screw
Shunt No
Enclosure Enclosed
Resistive Rating 40 A
Approvals UL
Net Weight 0.91 lbs
Gross Weight 0.955 lbs