Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61612 MARS Contactors, 25-60A AUXILIARY 1 NO- 1 NC
61612 MARS Contactors, 25-60A AUXILIARY 1 NO- 1 NC
Description
25-60A AUXILIARY 1 NO- 1 NC
Specifications
Specifications
| Family Series |
MARS Contactors |
| Manufacturer |
MARS |
| Manufacturer Part Number |
61612 |
| Description |
25-60A AUXILIARY 1 NO- 1 NC |
| Type |
Auxiliary Contact |
| For Use With |
Contactors |
| Approvals |
UL |
| Comments |
1NO + 1NC |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |