Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61445 MARS Contactors, DP Contactor, 3-P N/O, 24VAC Coil,
MFG Item Number
61445

61445 MARS Contactors, DP Contactor, 3-P N/O, 24VAC Coil,

MFG Item Number
61445
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, Series
Item #
61445
DP Contactor, 3-P N/O, 24VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number 61445
Manufacturer MARS
Family Series MARS Contactors
Description DP Contactor, 3-P N/O, 24VAC Coil, 50A Resistive, 40A FLA
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3NO
Termination Box Lug, Quick Connect
Shunt No
Enclosure Enclosed
Resistive Rating 50 A
Approvals UL
Net Weight 0.96 lbs
Gross Weight 1.004 lbs