Obsolete
Series Information
| Manufacturer Part Number | 61446 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Contactors |
| Description | 3P 40A 120V BOX LUG TERM |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110-120 VAC |
| Inductive Current Rating | 40 A |
| Coil Type | Magnetic |
| Poles | 3NO |
| Termination | Box Lug, Quick Connect |
| Shunt | No |
| Enclosure | Enclosed |
| Resistive Rating | 50 A |
| Approvals | UL |
| Net Weight | 0.945 lbs |
| Gross Weight | 0.995 lbs |