Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DMB51CM24 Carlo Gavazzi Counters, DMB Series, Time Delay Relay, 24-240VAC/24VDC
MFG Item Number
DMB51CM24
DMB51CM24 Carlo Gavazzi Counters, DMB Series, Time Delay Relay, 24-240VAC/24VDC
MFG Item Number
DMB51CM24
Description
Time Delay Relay, 24-240VAC/24VDC
7 Modes of Operation 0.1 Seconds~100 Hours SPDT or DPDT Output Available DIN Rail Mount UL; CSA; CE Approvals Multi‑voltage timer with 7 knob selectable functions and 7 knob selectable time ranges within 0.1 seconds and 100 hours. For mounting on DIN rail. Housing 17.5 mm wide for SPDT version and 35.5 mm for DPDT version, suitable both for back and front panel mounting. Wide power supply range: 24 VDC and 24 to 240 VAC or 12 to 240 VAC/VDC.
Specifications
Specifications
Manufacturer Part Number
DMB51CM24
Manufacturer
Carlo Gavazzi
Product Series
DMB
Family Series
Carlo Gavazzi Counters, DMB Series
Description
Time Delay Relay, 24-240VAC/24VDC Coil, Multi-Function, DIN Mount, SPDT 5A Output
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC
Voltage
24 VDC, 24-240 VAC
Outputs
(1) Relay
Display Type
LED - Green
Function
Timer
Termination
Screw Terminals
Mounting
DIN Rail, Panel Mount
Protection Rating
IP20
Approvals
CE, CSA, UL
Net Weight
0.145 lbs
Gross Weight
0.19 lbs
DMB51CM24
Carlo Gavazzi Counters, DMB Series