Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

614H

ebm-papst, Inc. Fans

614H

ebm-papst, Inc. Fans
FAN, 60mm SQ X 25mm DP 24VDC 27CFM
MFG Item Number
614H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
614H
FAN, 60mm SQ X 25mm DP 24VDC 27CFM

Series Information

Specifications

Specifications
Manufacturer Part Number 614H
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN, 60mm SQ X 25mm DP 24VDC 27CFM BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 27 CFM
Power Consumption 3.4 W
Fan Speed 6,400 RPM
Noise Level 40 dB
Connection Type Wire Leads
Approvals CSA, UL, VDE
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
624H
624H
ebm-papst, Inc. Fans, DC INPUT SQUARE Series