Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
624H ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 24VDC, 60MMSQx25MM, 27.1CFM
624H ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 24VDC, 60MMSQx25MM, 27.1CFM
This item cannot be canceled or returned
Description
Fans, DC INPUT SQUARE Series
FAN, 24VDC, 60MMSQx25MM, 27.1CFM
DC INPUT SQUARE Series Information
12~48 VDC Up to 1689 CFM Ball Bearings Plastic or Metal Impeller UL, CSA, VDE Approvals DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.
Specifications
Specifications
Manufacturer Part Number
624H
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT SQUARE
Family Series
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description
FAN, 24VDC, 60MMSQx25MM, 27.1CFM
Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
60 mm
Nominal Width
60 mm
Nominal Depth
25 mm
Air Flow
27 CFM
Power Consumption
2.3 W
Fan Speed
6,850 RPM
Noise Level
39 dB
Connection Type
Wire Leads
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL, VDE
Operating Temperature
-4-158 °F
Net Weight
0.187 lbs
Gross Weight
0.187 lbs
624H
ebm-papst, Inc. Fans, DC INPUT SQUARE Series