Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

616.1500.557 Altech Switches, FOOT SWITCH

MFG Item Number
6161500557

616.1500.557 Altech Switches, FOOT SWITCH

MFG Item Number
6161500557
Item Number
616.1500.557
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
616.1500.557
FOOT SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 6161500557
Manufacturer Altech
Family Series Altech Switches
Description FOOT SWITCH
Number of Pedals 1
Contacts 1NC/2NO
Current Rating 10 A
Voltage 400 VAC
Material Aluminum
Terminal Type Screw Type
Protection Rating IP65
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs