Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
616.3444.577.5 Altech Switches, FOOT SWITCH, TRIPLE PEDAL
MFG Item Number
616.3444.577.5
616.3444.577.5 Altech Switches, FOOT SWITCH, TRIPLE PEDAL
MFG Item Number
616.3444.577.5
This item cannot be canceled or returned
Description
FOOT SWITCH, TRIPLE PEDAL
Specifications
Specifications
| Manufacturer Part Number |
616.3444.577.5 |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
FOOT SWITCH, TRIPLE PEDAL |
| Number of Pedals |
3 |
| Contacts |
6NC/6NO |
| Current Rating |
10 A |
| Voltage |
400 VAC |
| Material |
Aluminum |
| Terminal Type |
Screw Type |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
616.3444.577.5
Altech Switches