Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61610B

Halex Conduit Mounts

61610B

Halex Conduit Mounts
Conduit Strap, 1in., 2-Hole, Steel,
MFG Item Number
61610B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
61610B
Conduit Strap, 1in., 2-Hole, Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 61610B
Manufacturer Halex
Family Series Halex Conduit Mounts
Description Conduit Strap, 1in., 2-Hole, Steel, Zinc Plated, Snap-On Style, for use with EMT/Thin Wall Conduit
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
EMT Size (in) 1 "
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
TS903
TS903
Steel City, a T & B Brand Conduit Mounts