Series Information
| Manufacturer Part Number | TS 903 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Conduit Mounts |
| Description | Two Hole Strap, Conduit Size 1 Inch, Length 2.97 Inches, Width 0.68 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
| Type | EMT (Electrical Metallic Tubing) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | Two Hole |
| EMT Size (in) | 1 " |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |