Obsolete
Series Information
| Manufacturer Part Number | 61615B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Conduit Mounts |
| Description | Conduit Clamp, 1-1/2in., 2-Hole, Zinc Plated Steel, Snap-On Style, for use with EMT/Thin Wall Conduit |
| Type | EMT (Electrical Metallic Tubing) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | Two Hole |
| EMT Size (in) | 1-1/2 " |
| Approvals | CSA, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |