Series Information
| Manufacturer Part Number | 6168017 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Nylon Handle W/ Clamp & Bushing, Accepts 0.35-0.69in. Dia Cable |
| Connection Type | Inlet |
| Current Rating | 63 A |
| Voltage | 220 VAC, 440 VAC |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | No |
| Auxiliary Contact | 4 |
| Built-In Strain Relief | No |
| Wire Size Range | 3-9 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69 |
| Terminal Type | Screw |
| Color Code | Blue, Red |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.13 lbs |