Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61910B Halex Fittings, Locknut, 1in.
MFG Item Number
61910B

61910B Halex Fittings, Locknut, 1in.

MFG Item Number
61910B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
61910B
Locknut, 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 61910B
Manufacturer Halex
Family Series Halex Fittings
Description Locknut, 1in.
Conduit/Cable Type Standard
Trade Size 1 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
13
13
Eaton's Crouse-Hinds series Fittings