Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
61912B Halex Fittings, CONDUIT LOCKNUT 1-1/4in.
61912B Halex Fittings, CONDUIT LOCKNUT 1-1/4in.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
61912B |
| Manufacturer |
Halex |
| Family Series |
Halex Fittings |
| Description |
CONDUIT LOCKNUT 1-1/4in. |
| Conduit/Cable Type |
Standard |
| Trade Size |
1-1/4 " |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |