620-L

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
620-L Edwards Signaling Switches, Pushbutton, Momentary, 1NO Contact,
MFG Item Number
620-L

620-L Edwards Signaling Switches, Pushbutton, Momentary, 1NO Contact,

MFG Item Number
620-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
620-L
Pushbutton, Momentary, 1NO Contact,

Series Information

Specifications

Specifications
Manufacturer Part Number 620-L
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Pushbutton, Momentary, 1NO Contact, Chrome Rim, Ivory Center, Illuminated, 5/8in.(16mm)Mounting Hole
Illuminated No
Net Weight 0.01 lbs
Gross Weight 0.02 lbs
Alternatives
620-LB
620-LB
Edwards Signaling Switches