Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 620-LB |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Pushbutton, Momentary, 1NO Contact, Brass Rim, Ivory Center, Illuminated, 5/8in.(16mm)Mounting Hole |
| Illuminated | No |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.015 lbs |