Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
62506-1 Amp Terminals, TERMINAL QD F .110 X .020 W/WIRE
62506-1 Amp Terminals, TERMINAL QD F .110 X .020 W/WIRE
This item cannot be canceled or returned
Description
TERMINAL QD F .110 X .020 W/WIRE
Specifications
Specifications
| Manufacturer Part Number |
62506-1 |
| Manufacturer |
Amp |
| Family Series |
Amp Terminals |
| Description |
TERMINAL QD F .110 X .020 W/WIRE SUPPORT FOR 22-18 AWG NON-INSULATED |
| Terminal Type |
Disconnect - Female |
| Wire Size Range |
22-18 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0.0005 lbs |
| Gross Weight |
0.0005 lbs |
*Galco is not an authorized distributor for this brand Click here for details.