Series Information
| Manufacturer Part Number | 63-14047-972-375-843 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+N+G 20A 277/480 VAC 60 Hz +2 AUX MUSHROOM PAWL PADLOCK PAWL |
| Connection Type | Receptacle |
| Current Rating | 20 A |
| Voltage | 277 VAC, 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | Yes |
| Auxiliary Contact | 2 |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69 |
| Terminal Type | Screw |
| Color Code | Gray, Red |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |