Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63-3A011 Meltric Plugs & Receptacles, Contact Inlet Metal Size 2
63-3A011 Meltric Plugs & Receptacles, Contact Inlet Metal Size 2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Contact Inlet Metal Size 2
Specifications
Specifications
| Manufacturer Part Number |
63-3A011 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Contact Inlet Metal Size 2 |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Contact |
| For Use With |
DSN30 Series |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
63-3A011
Meltric Plugs & Receptacles