Series Information
| Manufacturer Part Number | 63-84043-264 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DSN100 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 100A 480 VAC 60 Hz +4 AUX |
| Connection Type | Receptacle |
| Current Rating | 100 A |
| Voltage | 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | 4 |
| Built-In Strain Relief | No |
| Wire Size Range | 2-10 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69 |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 4X |
| Net Weight | 1.645 lbs |
| Gross Weight | 1.645 lbs |