Series Information
| Manufacturer Part Number | 63000000 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Switches |
| Description | ESB200-4TR-C, E-Stop button |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 1 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Red |
| Contact Type | Maintained |
| Contact Configuration | 1NO, 2NC |
| Enclosure | Dead End |
| Mounting | Panel Mount |
| Number of Selector Switches | 0 |
| Selector Positions | 2 |
| Selector Function | Independent |
| Approvals | cULus |
| Comments | Stop |
| Net Weight | 0.553 lbs |
| Gross Weight | 0.553 lbs |