Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63000201 Leuze Safety Switches, S200-M1C1-M20, Safety switch

MFG Item Number
63000201

63000201 Leuze Safety Switches, S200-M1C1-M20, Safety switch

MFG Item Number
63000201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
63000201
S200-M1C1-M20, Safety switch

Series Information

Specifications

Specifications
Manufacturer Part Number 63000201
Manufacturer Leuze
Family Series Leuze Safety Switches
Description S200-M1C1-M20, Safety switch
Solenoid Interlocking Yes
Solenoid Contacts 1NC + 1NO
Thermal Current Rating 10 A
Extraction Force 10 N
Connection Type Screw Terminals
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs