63000402
Leuze Safety Switches, S400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63000402 Leuze Safety Switches, S400 Series, S400-M4CB2-T, Safety hinge switch

MFG Item Number
63000402

63000402 Leuze Safety Switches, S400 Series, S400-M4CB2-T, Safety hinge switch

MFG Item Number
63000402
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, S400 Series
Item #
63000402
S400-M4CB2-T, Safety hinge switch

S400 Series Information

  • 180 Degree maximum opening angle of the protective device
  • Repeatable setting (switching angle alignment) with skewed or misaligned doors
  • Compact,rounded‑off construction design in robust metal version,degree of protection IP 67
  • Encapsulated,internal actuator guarantees proper functioning,even under difficult conditions
  • Highly tamper proof due to covered screws
  • Cable or M12 connection

Specifications

Specifications
Manufacturer Part Number 63000402
Manufacturer Leuze
Product Series S400
Family Series Leuze Safety Switches, S400 Series
Description S400-M4CB2-T, Safety hinge switch
Solenoid Interlocking Yes
Solenoid Contacts 2NC + 1NO
Thermal Current Rating 2 A
Extraction Force 4 N
Connection Type Cable
Length 2 m
Protection Rating IP67, IP69K
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs