63000409
Leuze Safety Switches, S410 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63000409 Leuze Safety Switches, S410 Series, S410-M1M12-T, Safety hinge switch

MFG Item Number
63000409

63000409 Leuze Safety Switches, S410 Series, S410-M1M12-T, Safety hinge switch

MFG Item Number
63000409
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, S410 Series
Item #
63000409
S410-M1M12-T, Safety hinge switch

S410 Series Information

  • Wide fork dimensions for stability on glass and plastic
  • 180 Degree maximum opening angle of the protective device
  • Repeatable setting (switching angle alignment) with skewed or misaligned doors
  • Degree of protection IP67
  • Compact,rounded‑off construction design in robust metal version
  • Encapsulated,internal actuator guarantees proper functioning,even under difficult conditions
  • Highly tamper proof due to covered screws
  • Cable or M12 connection

Specifications

Specifications
Manufacturer Part Number 63000409
Manufacturer Leuze
Product Series S410
Family Series Leuze Safety Switches, S410 Series
Description S410-M1M12-T, Safety hinge switch
Solenoid Interlocking Yes
Solenoid Contacts 2NC + 1NO
Thermal Current Rating 2 A
Extraction Force 4 N
Connection Type 8 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus
Net Weight 0.88 lbs
Gross Weight 0.985 lbs