Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63000558 Leuze Safety Switches, L10-P3C1-M20-K0, Safety locking

MFG Item Number
63000558

63000558 Leuze Safety Switches, L10-P3C1-M20-K0, Safety locking

MFG Item Number
63000558
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
63000558
L10-P3C1-M20-K0, Safety locking

Series Information

Specifications

Specifications
Manufacturer Part Number 63000558
Manufacturer Leuze
Family Series Leuze Safety Switches
Description L10-P3C1-M20-K0, Safety locking device
Solenoid Interlocking Yes
Solenoid Contacts 2NC + 1NO
Thermal Current Rating 10 A
Holding Force 1,000 N
Extraction Force 10 N
Connection Type Screw Terminals
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs