Series Information
| Manufacturer Part Number | 63000602 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Safety Switches |
| Description | L100-P4C3-M20-SLM24, Safety locking device |
| Solenoid Interlocking | Yes |
| Guard Locking Type | Current Unlocks (Closed Circuit) |
| Solenoid Contacts | 2NC |
| Switch Contacts | 1NC |
| Thermal Current Rating | 10 A |
| Voltage | 24 VDC |
| Holding Force | 1,100 N |
| Extraction Force | 30 N |
| Connection Type | Screw Terminals |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP66 |
| Approvals | CE, cULus |
| Net Weight | 0.835 lbs |
| Gross Weight | 0.91 lbs |