63000652
Leuze Safety Switches, L 200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63000652 Leuze Safety Switches, L 200 Series, L200-M1C3-SLM24-PB-L2G, Safety

MFG Item Number
63000652

63000652 Leuze Safety Switches, L 200 Series, L200-M1C3-SLM24-PB-L2G, Safety

MFG Item Number
63000652
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, L 200 Series
Item #
63000652
L200-M1C3-SLM24-PB-L2G, Safety

L 200 Series Information

  • Heavy duty access guarding on big machinery and systems in harsh ambient conditions
  • Emergency unlock function (ergonomically optimized panic button) for manually opening the protective devices in the event of an emergency
  • Suitable for extreme mechanical loads
  • Auxiliary unlocking (for spring locking)
  • LED status indicators

Specifications

Specifications
Manufacturer Part Number 63000652
Manufacturer Leuze
Product Series L 200
Family Series Leuze Safety Switches, L 200 Series
Description L200-M1C3-SLM24-PB-L2G, Safety locking device
Solenoid Interlocking Yes
Solenoid Contacts 1NC + 1NO
Thermal Current Rating 10 A
Voltage 24 VDC
Holding Force 2,500 N
Extraction Force 30 N
Connection Type Screw Terminals
Protection Rating IP67
Approvals CE, cULus
Net Weight 2.595 lbs
Gross Weight 2.725 lbs