Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
63000707
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
63000707 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Switches |
| Description |
AC-AN-ASH, Actuator |
| Type |
Actuator |
| For Use With |
Snap Action Switches |
| Color |
Silver |
| Legend |
No Marking |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |