Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63000721

Leuze Switches

63000721

Leuze Switches
AC-AH-A, Actuator
MFG Item Number
63000721
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
63000721
AC-AH-A, Actuator

Series Information

Specifications

Specifications
Manufacturer Part Number 63000721
Manufacturer Leuze
Family Series Leuze Switches
Description AC-AH-A, Actuator
Type Actuator
For Use With Snap Action Switches
Color Black, Silver
Legend No Marking
Net Weight 0.0025 lbs
Gross Weight 0.05 lbs