Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63000770

Leuze Switches

63000770

Leuze Switches
AC-H-S400, Additional hinge
MFG Item Number
63000770
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
63000770
AC-H-S400, Additional hinge

Series Information

Specifications

Specifications
Manufacturer Part Number 63000770
Manufacturer Leuze
Family Series Leuze Switches
Description AC-H-S400, Additional hinge
Type Interlock Tool
For Use With Snap Action Switches
Color Silver
Legend No Marking
Net Weight 0.715 lbs
Gross Weight 0.75 lbs