Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

630298

Pilz Cordsets

630298

Pilz Cordsets
Connection Cable, 20 Meter, Straight
MFG Item Number
630298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
630298
Connection Cable, 20 Meter, Straight

Series Information

Specifications

Specifications
Manufacturer Part Number 630298
Manufacturer PILZ
Family Series Pilz Cordsets
Description Connection Cable, 20 Meter, Straight M12, Flying Leads
Cable Type PUR
Number of Pins 5
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Color Yellow
Current Rating 4 A
Connection M12
Length 20 m
Cable Shielding None
Number of Wires 5
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Side 1 Gender Female
Approvals CE, cULus
Net Weight 1.445 lbs
Gross Weight 1.47 lbs
Alternatives
630297
630297
Pilz Cordsets