Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

630297

Pilz Cordsets

630297

Pilz Cordsets
Connection Cable, 30M, Straight
MFG Item Number
630297
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
630297
Connection Cable, 30M, Straight

Series Information

Specifications

Specifications
Manufacturer Part Number 630297
Manufacturer PILZ
Family Series Pilz Cordsets
Description Connection Cable, 30M, Straight
Cable Type PUR
Number of Pins 5
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Color Yellow
Current Rating 4 A
Connection M12
Length 30 m
Cable Shielding None
Number of Wires 5
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Side 1 Gender Female
Approvals CE, cULus
Net Weight 2.18 lbs
Gross Weight 2.18 lbs