Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6303 Thomas & Betts Fittings, 3/4IN NONMETALLIC TYPE A LTIGHT CON
6303 Thomas & Betts Fittings, 3/4IN NONMETALLIC TYPE A LTIGHT CON
This item cannot be canceled or returned
Description
3/4IN NONMETALLIC TYPE A LTIGHT CON
Specifications
Specifications
| Manufacturer Part Number |
6303 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
3/4 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
6303
Thomas & Betts Fittings