6302SST Series Information
| Manufacturer Part Number | 6303SST |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 6302SST |
| Family Series | Thomas & Betts Fittings, 6302SST Series |
| Description | 3/4 Inch Stainless Steel Type A Liquidtight Straight Connector With Santoprene Sealing Gasket and Stainless Steel Retaining Ring |
| Conduit/Cable Type | Liquid Tight Type A |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Stainless Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.63 lbs |
| Gross Weight | 0.63 lbs |