Series Information
| Manufacturer Part Number | 630381 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Light Curtains |
| Description | PSEN op4S-1-1 |
| Voltage | 20-30 VDC |
| Operating Range | 0-8 m |
| Response Time | 1 ms |
| Muting | No |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP67 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0.097 lbs |
| Gross Weight | 0.1609 lbs |