-
630381Pilz Light CurtainsItem Number630381MFG Item Number630381Product DescriptionPSEN op4S-1-1Specifications
Specifications Safety Rated Yes Supply Voltage 20-30 VDC Response Time 1 ms Muting No EN/IEC 61496-1/-2 Type 4 IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630382Pilz Light CurtainsItem Number630382MFG Item Number630382Product DescriptionPSEN op4S-1-2Specifications
Specifications Safety Rated Yes Supply Voltage 20-30 VDC Response Time 0.33 ms Muting No EN/IEC 61496-1/-2 Type 4 IP Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630768Pilz Light CurtainsItem Number630768MFG Item Number630768Product DescriptionPSEN op4H-s-30-135/1Specifications
Specifications Type Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 23 ms Muting No Blanking No EN/IEC 61496-1/-2 Type 4 IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630729Pilz Light CurtainsItem Number630729MFG Item Number630729Product DescriptionPSEN op2H-s-30-150/1Specifications
Specifications Type Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 30 mm Response Time 21 ms Muting No Blanking No EN/IEC 61496-1/-2 Type 2 IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630743Pilz Light CurtainsItem Number630743MFG Item Number630743Product DescriptionPSEN op4F-s-14-060/1Specifications
Specifications Type Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 22 ms Muting No Blanking No EN/IEC 61496-1/-2 Type 4 IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
632269Pilz Light CurtainsItem Number632269MFG Item Number632269Product DescriptionPSEN opII4H-s-30-150 emitterAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
632369Pilz Light CurtainsItem Number632369MFG Item Number632369Product DescriptionPSEN opII4H-s-30-150 receiverAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
631125Pilz Light CurtainsItem Number631125MFG Item Number631125Product DescriptionPSEN op4H-SL-24-090/1Specifications
Specifications Type Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 24 mm Response Time 11 ms Muting No EN/IEC 61496-1/-2 Type 4 IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630678Pilz Light Curtains, PSENOPT SeriesItem Number630678MFG Item Number630678SeriesPSENOPTProduct DescriptionPSEN op4H-bm-30-135Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 30 mm Response Time 38 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable Yes Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
630644Pilz Light Curtains, PSENOPT SeriesItem Number630644MFG Item Number630644SeriesPSENOPTProduct DescriptionPSEN op4F-m-14-060Specifications
Specifications Type Transmitter + Receiver Safety Rated Yes Supply Voltage 24 VDC Resolution 14 mm Response Time 41 ms Output Type Semiconductor Feedback Loop Monitoring Yes Muting No Blanking No Cascadable No Manual Reset Yes Auto Reset Yes EN/IEC 61496-1/-2 Type 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.