Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

630382 Pilz Light Curtains, PSEN op4S-1-2

MFG Item Number
630382

630382 Pilz Light Curtains, PSEN op4S-1-2

MFG Item Number
630382
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
630382
PSEN op4S-1-2

Series Information

Specifications

Specifications
Manufacturer Part Number 630382
Manufacturer PILZ
Family Series Pilz Light Curtains
Description PSEN op4S-1-2
Voltage 20-30 VDC
Operating Range 0-40 m
Response Time 0.33 ms
Muting No
EN/IEC 61496-1/-2 Type 4
Protection Rating IP67
Approvals CE, cULus, TUV
Net Weight 0.1036 lbs
Gross Weight 0.1653 lbs