Series Information
| Manufacturer Part Number | 630768 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Light Curtains |
| Description | PSEN op4H-s-30-135/1 |
| Type | Receiver |
| Voltage | 24 VDC |
| Resolution | 14 mm |
| Operating Range | 0.2-19 m |
| Protected Field (Height) | 1,350 mm |
| Response Time | 23 ms |
| Connection | 4 Pin M12 Connector |
| Muting | No |
| Blanking | No |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65 |
| Approvals | CE, TUV |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.0624 lbs |